This item is Discontinued.

Rlm Distribution Over the Door Coat Hanger in Silver with 3 Black Round Coat Pegs and 1 Green Hook for Accessories HO160082

Over the Door Coat Hanger in Silver with 3 Black Round Coat Pegs and 1 Green Hook for Accessories (Discontinued)

  • Mfr # HO160082
  • Zoro # G503960471
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HO160082
Zoro #
G503960471
UPC #
654204881417
Country of Origin
China

Description

Traditional Chrome Over the Door Coat Hanger with Two Light Wooden Adjustable Hook.

Features:
  • This partition coat hook comprises 2 wooden rounded pegs, 1 metallic structure and 2 adjustable metallic brackets.
  • Kind to clothes thanks to the pegs rounded shape.
  • This hook accomodates panels from 26 to 99 mm thick thanks to its 2 adjustable brackets.
  • Very sturdy with its 10 kg capacity.
  • Very easy to fix without any tools.
  • Perfectly fits to open-plan offices with office cubicle holds.
Specification:
  • Dimension - 4.1 L x 2.4 W x 5,5-7,8 H in.
  • Item Weight - 0.46 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.