Zoro Homepage

Swivel Tie Hanger With Belt Hooks

  • Mfr # HO81606

  • Zoro # G704059325


product price: $27.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO81606
Zoro #
G704059325
UPC #
654204333565
Country of Origin
China

Description

  • Swivel tie and belt hanger
  • Conveniently hold up to 24 ties
  • 1.13" x 6.5" x 11.8"
  • Length: 1.13
  • Width: 11.8
  • Height: 6.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.