MGD1280CH 6.69 in. Reliant Ceramic Front Disc Brake Pads for 2007-2013 Acura MDX

  • Mfr # R53-MGD1280CH

  • Zoro # G815766549


product price:  $80.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R53-MGD1280CH
Zoro #
G815766549
UPC #
887213098891
Country of Origin
United States

Description

Features -The slots and chamfers on they reliant friction match oe design which allows brake gasses to escape and helps to reduce: noise vibration harshness -All reliant friction comes with a premium layered steel shim -Perfect match and fit Compatibility -2007-2013 Acura MDX Specifications - Friction Material: Ceramic - Series: Reliant - Pad Inner Length: 169.93 mm - Pad Outer Length: 6.69in - Pad Inner Thickness: 0.24in - Pad Inner Width: 2.05in - Pad Outer Width: 2.05in - Pad Outer Thickness: 0.24in of America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.