Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PGD1399M Semi Metallic Brake Pad Set - Professional Grade

  • Mfr # R53-PGD1399M

  • Zoro # G715760999


product price: $69.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R53-PGD1399M
Zoro #
G715760999
UPC #
829352691526
Country of Origin
China

Description

Raybestos Professional Grade OE-Matched friction materials match the original formulation for less noise and a smooth quiet ride. The semi-metallic material is enhanced by premium noise-dampening shims and OE-or-better slots and chamfers. Features -Application specific semi-metallic formulations - restore factory performance for less noise and a smooth quiet ride. Abutment surfaces - consistent surface tighter tolerances reduce noise. -Improved pedal feel and responsiveness. Premium attached shims - unrivaled noise dampening and durability. -Best overall coverage - full coverage for import and domestic applications. Orbital staked and spring lock attachment - shims stay in place for the service life of the friction. -Steel plate mechanical attachment - unmatched sheer strength reduces edge lift and prevents rust jacking. -Stamped or shaved backing plate - permits proper movement reduced noise wear and pulsation. Slots and chamfers match oe design - reduce noise vibration and harshness allow escape of brake gasses. -Integrated abutment hardware - included with every abutment clip design less noise and added service life. -Includes installation ready hardware electronic sensors. Fits For -2009-2010 Dodge Ram 2500. -2009-2010 Dodge Ram 3500. -2011-2013 Ram 2500. -2011-2013 Ram 3500.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.