Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Total Vegetation Control, Liquid, Spray Application, 32 oz, Bottle

  • Mfr # 76502

  • Zoro # G216298359


product price: $52.99
/ea

Key Features

Application Method
Spray
Contains
43.68 Glyphosate IPA Salt 0.78 Imazapyr IPA Salt
Color
Clear/Yellow
Odor/Scent
Slight
Capacity
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76502
Zoro #
G216298359
UPC #
737716765021
Country of Origin
United States

Dimensions

Depth
9.88 in
Width
8.13 in
Length
9.38 in

Details

Application Method
Spray
Contains
43.68 Glyphosate IPA Salt 0.78 Imazapyr IPA Salt
Color
Clear/Yellow
Odor/Scent
Slight
Capacity
32 oz
pH Range
4.22
Flammability Rating
1
Container Type
Bottle
Specific Gravity
1.171
Form
Liquid

Description

RM43 is your solution for total vegetation control on bare ground or for spot control of brush, vines and over 150 weeds, including kudzu, poison ivy and poison oak. It kills existing weeds and prevents future growth on walkways, roadsides, fence lines and any place you want to keep free from invasive plants. RM43 is a combination of two herbicides and surfactant. It is rainfast in two hours and there are no entry restrictions to sprayed areas for pets or people after the spray has dried. The time is now to keep your property free from unwanted growth. Apply RM43 today and get the protection you desire for up to a year.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.