Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Cart, 15 mph, 48 V DC, 800 W

  • Mfr # RMBeQuadXL

  • Zoro # G814338280


product price: $4,844.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Motor Type
Permanent Magnet Brushless DC
Charger Input Voltage
110/220 V
Overall Length
57 in
Standards
Factory Certified, UL charger
Features
(2) Seating Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMBeQuadXL
Zoro #
G814338280
UPC #
-
Country of Origin
China

Dimensions

Overall Length
57 in
Overall Width
36 in
Overall Height
39 in

Details

Item
Electric Cart
Motor Type
Permanent Magnet Brushless DC
Charger Input Voltage
110/220 V
Standards
Factory Certified, UL charger
Features
(2) Seating Capacity
Battery Type
Sealed Lead Acid
Brake Type
Disc
Number of Speeds
2
Includes
Wire Basket, Horn, LED Headlight
Speed - Maximum
15 mph
Motor Wattage
800 W
Towing Capacity - Maximum
400 lb
Full Charge Distance - Maximum
15 mi
Battery Voltage
48 V DC
Weight Capacity - Maximum
500 lb
Time to Full Charge
8 hr

Description

Electric Cart, Motor Wattage 800 W, Full Charge Distance - Maximum 15 mi, Number of Speeds 2, Battery Voltage 48 V DC, Time to Full Charge 8 hr, Speed - Maximum 15 mph, Weight Capacity - Maximum 500 lb, Battery Type Sealed Lead Acid, Features (2) Seating Capacity, Includes Wire Basket, Horn, LED Headlight, Motor Type Permanent Magnet Brushless DC, Overall Height 39 in, Overall Length 57 in, Overall Width 36 in, Standards Factory Certified, UL charger, Brake Type Disc

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.