Zoro Homepage

Electric Scooter, 24 mph, 48VDC, 1,600W, AWD

  • Mfr # RMBMPAWDK2

  • Zoro # G114563702


product price: $5,035.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Motor Type
Permanent Magnet Brushless DC
Brake Type
Disc
Includes
Wire Basket, Horn, LED Headlight
Battery Type
Lithium-Ion
Features
Large Rear Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMBMPAWDK2
Zoro #
G114563702
UPC #
-
Country of Origin
China

Dimensions

Overall Width
29 1/2 in
Overall Height
47 in
Overall Length
57 3/4 in

Details

Item
Electric Scooter
Motor Type
Permanent Magnet Brushless DC
Brake Type
Disc
Includes
Wire Basket, Horn, LED Headlight
Battery Type
Lithium-Ion
Features
Large Rear Wheels
Number of Speeds
2
Standards
Factory Certified, UL charger
Charger Input Voltage
110/220 V
Speed - Maximum
24 mph
Motor Wattage
1,600 W
Battery Voltage
48 V DC
Towing Capacity - Maximum
500 lb
Weight Capacity - Maximum
375 lb
Time to Full Charge
8 hr
Full Charge Distance - Maximum
30 mi

Description

Electric Scooter, Motor Wattage 1,600 W, Full Charge Distance - Maximum 30 mi, Number of Speeds 2, Battery Voltage 48 V DC, Time to Full Charge 8 hr, Speed - Maximum 24 mph, Weight Capacity - Maximum 375 lb, Battery Type Lithium-Ion, Features Large Rear Wheels, Includes Wire Basket, Horn, LED Headlight, Motor Type Permanent Magnet Brushless DC, Overall Height 47 in, Overall Length 57 3/4 in, Overall Width 29 1/2 in, Standards Factory Certified, UL charger, Brake Type Disc

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.