Zoro Homepage

BOTTLE, SPRAY, CLNR, GLASS PK

  • Mfr # RCM35064373CT

  • Zoro # G602455618


product price: $88.89
/pk 48, $1.85/ea
Free Shipping & Returns

Key Features

Color
Clear Frosted
For Use With
RMC Enviro Care Glass Cleaner
Sprayer Tank Capacity
1 qt
Type
Bottle
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCM35064373CT
Zoro #
G602455618
UPC #
622514036001
Country of Origin
United States

Details

Item
Glass Cleaner Spray Bottle
Color
Clear Frosted
For Use With
RMC Enviro Care Glass Cleaner
Sprayer Tank Capacity
1 qt
Type
Bottle
Material
Plastic

Description

Trigger-spray bottle is designed for use with RMC Enviro Care Glass Cleaner. Empty, silk-screened bottle already has a glass cleaner label around the base and specifies that contents are ready to use. Bottle is made of plastic. Design also includes a ringed neck for easy gripping. Trigger-sprayer top (sold separately) unscrews easily for refilling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.