Zoro Homepage

Deodorant Concentrate, Liquid Neutralizer, 1Gal, , GN, PK 4

  • Mfr # RCM12015627CT

  • Zoro # G602502114


product price: $129.99
/pk 4, $32.50/ea
Free Shipping & Returns

Key Features

Type
Surface Deodorizer
Fragrance
Freshmint
Color
Green
Recommended Dilution
1:16
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCM12015627CT
Zoro #
G602502114
UPC #
622514035646
Country of Origin
United States

Dimensions

Cleaner Container Size
128 fl oz (4 quart)

Details

Type
Surface Deodorizer
Fragrance
Freshmint
Color
Green
Recommended Dilution
1:16
Cleaner Form
Liquid
Features
Pleasant Scent
Application
Odor Remover
For Use On
School; Restroom; Hospital; Nursing Home
Item
Fresh Aire Deodorant Concentrate

Description

Deodorant concentrate is a liquid neutralizer for chemical and malodors and leaves the air clean and pleasant-smelling with fresh mint fragrance. Neutralize objectionable odors in schools, public buildings, restrooms, hospitals, institutions, nursing homes and more. Dilution ratio for room deodorizer is 16 oz. to 1 gallon of water. For general-purpose detergents, mix 2 oz. per 1 gallon of detergent solution. For carpet deodorizer, mix 1.5 oz. per 1 gallon of carpet cleaning solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.