
86 Marine Mold and Mildew Stain Remover 24 ounce
Mfr # RMR86M24
Zoro # G515888046
product price: $15.45
/eaKey Features
Fragrance
Chlorine Bleach
Color
Clear to yellow
Width
5 in
Height
10 in
Material
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMR86M24
Zoro #
G515888046
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
10 in
Foot Sanitizer Length
2.25 in
Details
Fragrance
Chlorine Bleach
Color
Clear to yellow
Material
Liquid
Description
RMR-86M Marine Stain Remover penetrates the surface to lift year-old stains. Simply spray our ready-to-use formula on the affected area and watch the stains disappear. No scrubbing required.
- RMR- Salt Remover Concentrate Cleaner is a powerful solutions for boats, vehicles, & surfaces: Cleans & restores on contact
- Yields noticeable results in minutes
- Safe for the environment and won’t strip wax or coatings
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.