Zoro Homepage

Bilge Cleaner

  • Mfr # RMRBC24oz

  • Zoro # G915888042


product price: $14.65
/ea

Key Features

Color
Pink
Height
9.5 in
Material
Liquid
Width
4 in
Odor
fresh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMRBC24oz
Zoro #
G915888042
UPC #
-
Country of Origin
United States

Dimensions

Height
9.5 in
Width
4 in
Length
2.5 in

Details

Color
Pink
Material
Liquid
Odor
fresh

Description

RMR Bilge Cleaner is a 2-in-1 formula that is both ready to use and concentrated. This versatile solution is meant to help keep your bilge clean without harming your marine surfaces, it also works in both fresh and salt water.


  • RMR-86M Marine Stain Remover penetrates the surface to lift year-old stains. Simply spray our ready-to-use formula on the affected area and watch the stains disappear. No scrubbing required.
  • Once you are satisfied with the results of the RMR-86M Marine Stain Remover, rinse the product off your surface and enjoy the results. **Follow up with our RMR-Marine Vinyl Conditioner for best results
  • RMR-86M Marine Stain Remover removes stubborn mold and mildew stains on interior and exterior marine surfaces, including vinyl seats, cushions, covers, dashboards, fiberglass, and more!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.