Zoro Homepage

Boat Soap

  • Mfr # RMRBS32

  • Zoro # G815888043


product price: $18.45
/ea

Key Features

Width
4 in
Length
2.5 in
Material
Liquid
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMRBS32
Zoro #
G815888043
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
2.5 in
Height
9.5 in

Details

Material
Liquid

Description

RMR Boat Soap is a highly foaming concentrated formula deep cleaner that wont strip waxes or sealants. Our formula is an environmentally friendly cleaner with superior performance.


  • Crafted to clean boats without damaging fiberglass, rubber hoses, wiring, metal, and plastic, this advanced formula delivers a thorough clean while keeping all interior and exterior parts and equipment in excellent condition
  • Harness the power of our professional-strength 2-in-1 formula to effortlessly dissolve and remove stubborn stains, oil, grease, scum, and fuel from your bilge, making your boat pristine and ready for any adventure
  • Simply spray, let sit for 1-2 minutes, and then rinse or wipe clean with a sponge, cloth, or microfiber towel or follow the direct bilge pump cleaning instructions for a deeper clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.