
Deck, Patio, & Fence Wash
Mfr # RMRDW64oz
Zoro # G515888039
product price: $25.55
/eaKey Features
Material
Liquid
Height
9.5 in
Length
3.5 in
Width
5 in
Odor
Chlorine Bleach
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMRDW64oz
Zoro #
G515888039
UPC #
-
Country of Origin
United States
Dimensions
Height
9.5 in
Length
3.5 in
Width
5 in
Details
Material
Liquid
Odor
Chlorine Bleach
Description
RMR Deck, Patio, & Fence Wash restores the natural look of weathered and discolored wood, concrete, brick, and more, making it look new again in minutes.
- RMR Deck, Patio, & Fence Wash is safe for use on vinyl, brick, stucco, aluminum, concrete, painted wood, trim, PVC, masonry, playground equipment and patio furniture.
- When conventional cleaners, stains sprays, and scrubbing just won’t cut it, opt for RMR Deck, Patio, & Fence Wash, the heavy-duty outdoor treatment that lifts and rinses away discoloration from mold, mildew, and algae
- With a built-in hose-end adapter and potent commercial-grade formula, you can simply prep, clean, and rinse for bright, stain-free surfaces in minutes; Pair with eye protection and rubber gloves when handling
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.