
House & Siding Wash
Mfr # RMRHW64oz
Zoro # G315888048
product price: $27.15
/eaKey Features
Foot Sanitizer Length
3.5 in
Fragrance
Chlorine Bleach
Width
5 in
Height
9.5 in
Material
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMRHW64oz
Zoro #
G315888048
UPC #
-
Country of Origin
United States
Dimensions
Foot Sanitizer Length
3.5 in
Width
5 in
Height
9.5 in
Details
Fragrance
Chlorine Bleach
Material
Liquid
Description
RMR House & Siding Wash will help you blast away mold, mildew, and algae stains. You will be astonished with how bright and new your siding will look-no ladder or scrubbing required!
- RMR House and Siding Wash will help preserve the exterior beauty and value of your home, restoring vinyl, brick, stucco, aluminum, concrete, painted wood, trim, PVC, plastic masonry, and gutters on contact
- Transform your house and siding, eliminating new and deeply embedded stains caused by mold, mildew, and algae.
- With a built-in hose-end adapter and potent commercial-grade formula, you can simply prep, clean, and rinse for bright, stain-free surfaces in minutes; Pair with eye protection and rubber gloves when handling
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.