
Hull Cleaner
Mfr # RMRHC24oz
Zoro # G215888049
product price: $15.69
/eaKey Features
Height
9.5 in
Width
4 in
Color
Slightly pinkish.
Length
2.5 in
Material
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMRHC24oz
Zoro #
G215888049
UPC #
-
Country of Origin
United States
Dimensions
Height
9.5 in
Width
4 in
Length
2.5 in
Details
Color
Slightly pinkish.
Material
Liquid
Description
RMR Hull Cleaner easily removes water spots, stains and scum lines on your boats hull as well as being safe for use on your boats finishes.
- Clean, restore, and protect vinyl, leather, and plastics with RMR Marine Vinyl Conditioner, a heavy-duty 2-in-1 formula that repels dust, dirt, and stains while shielding surfaces from costly damage
- The powerful yet gentle biodegradable cleaner is safe for plastic and carpet, offering a simple spray-on, wipe-off application that prevents discoloration, scuffs, and scratches instantly
- This gentle, multi-purpose protectant is safe on vinyl and leather seats, windows, surfaces, trim, dashboards, and storage areas, drying to an invisible, crystal-clear finish to restore its natural luster
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.