Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Salt Remover Concentrate Cleaner

  • Mfr # RMRMSS32oz

  • Zoro # G815888050


product price: $20.35
/ea

Key Features

Height
15 in
Length
12 in
Material
Liquid
Color
White
Odor
Lemon Fresh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMRMSS32oz
Zoro #
G815888050
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Length
12 in
Width
12 in

Details

Material
Liquid
Color
White
Odor
Lemon Fresh

Description

RMR Salt Remover Concentrate Cleaner, a potent foaming formula designed to rejuvenate surfaces with just one application. This fast-acting cleaner quickly eliminates corrosive salt and rust, delivering instant protection and prevention for your boats, trucks, trailers, vehicles, and a range of surfaces.


  • RMR Mold Resistant Coating offers the ultimate durability combined with excellent mold resistance. This product works great on wood, plaster, concrete, masonry block, primed metal, sheetrock, and so much more
  • RMR Mold Resistant Coating is an extremely durable coating developed to withstand moist, humid conditions that provide the ideal environment for fungal growth.
  • RMR Mold Resistant Coating in Clear that goes on white and dries clear.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.