Zoro Homepage

Tub and Tile Cleaner, Mold & Mildew Stain Remover 32 oz

  • Mfr # RMRTT32

  • Zoro # G510066500


product price: $15.99
/ea

Key Features

Cleaner Form
Liquid
Application
Foaming spray
Cleaner Container Size
Spray Bottle
Dry Time
15 seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMRTT32
Zoro #
G510066500
UPC #
850041210018
Country of Origin
United States

Dimensions

Cleaner Container Size
Spray Bottle

Details

Cleaner Form
Liquid
Application
Foaming spray
Net Weight
3 lbs
Dry Time
15 seconds

Description

RMR REMOVES TOUGH STAINS: Freshen and renew tub and tile surfaces and quickly remove stubborn stains; Our professional-strength spray is specifically formulated to eliminate discoloration caused by mold and mildewSAFE & EFFECTIVE: This powerful cleaner safely removes mold and mildew stains in your house or business without discoloring or damaging grout or tileFAST-ACTING FORMULA: This extra-strength, no-scrub, foaming formula begins working instantly to eliminate stains in just 15 seconds, leaving behind a fresh, modern orchard scentMADE IN THE USA: RMR Tub and Tile Cleaner is proudly made by stain removal experts in the USA, using top-quality, highly-effective ingredientsTIPS FOR USE: Use as directed, do not ingest, and keep out of reach of children

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.