Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Cleaner & Conditioner

  • Mfr # RMRMVC24oz

  • Zoro # G415888054


product price: $15.99
/ea

Key Features

Height
9.5 in
Odor
Pleasant
Material
Liquid
Width
4 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMRMVC24oz
Zoro #
G415888054
UPC #
-
Country of Origin
United States

Dimensions

Height
9.5 in
Width
4 in
Length
2.5 in

Details

Odor
Pleasant
Material
Liquid
Color
White

Description

RMR Vinyl Cleaner & Conditioner restores the natural luster of vinyl and leather surfaces as well as protecting them from scuffs and scratches.


  • RMR Marine Waterless Wash & Wax is a clear glossy coating that shields your boat from sun, saltwater, contaminants, and damage, delivering a sparkling shine while fighting oxidation, rust, fading, and buildup
  • Polish, protect, and restore gel coat, fiberglass, painted surfaces, and vinyl with the biodegradable stain-fighting spray that adds instant luster and scratch protection to boats, RVs, camper vans, jet skis, trailers, and cars
  • Regular use of RMR Marine Waterless Wash & Wax not only keeps your boat looking its best but also enhances its efficiency and longevity; Pair with RMR Marine products and repeat every 2-3 months for optimal results

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.