Zoro Homepage

Xtreme Hunting Odor Eliminator

  • Mfr # RMRHOX15OZA

  • Zoro # G215888056


product price: $14.69
/ea

Key Features

Length
2.5 in
Height
9.5 in
Width
2.5 in
Material
Liquid
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMRHOX15OZA
Zoro #
G215888056
UPC #
-
Country of Origin
United States

Dimensions

Length
2.5 in
Height
9.5 in
Width
2.5 in

Details

Material
Liquid
Color
Clear

Description

RMR Xtreme Hunting Odor Remover is a chemical-free formula that can stomp out foul smells at the source. No more dealing with lingering body or sweat odors. The best part of RMR Xtreme Hunting Odor Eliminator is that it's all-natural and completely colorless, leaving you undetected. You don't have to worry about ruining surfaces or leaving behind a caustic residue. Our organic solution uses nothing but natural plant-based ingredients. It's eco-friendly and releases no harmful VOCs. As a result, it's safe for pets and kids.


  • RMR Xtreme Sport Odor Eliminator is non-toxic and biodegradable. Made with natural plant-based ingredients you can remove unwanted home odors, not just mask them.
  • This formula is meant to be sprayed directly on the source of odors and will leave your surfaces residue free.
  • RMR Xtreme Sport Odor Eliminator is the superior, colorless, all-natural, plant-based odor-eliminating formulation that completely eliminates odors at their source. Fast. Once and for all.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.