Zoro Homepage

Xtreme Odor Eliminator

  • Mfr # RMROX1GPRO

  • Zoro # G410066488


product price: $49.99
/ea

Key Features

Fragrance
odorless
Cleaner Container Type
Gallon
Net Weight
10 lbs
Width
6 in.
Height
12 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMROX1GPRO
Zoro #
G410066488
UPC #
669393326120
Country of Origin
United States

Dimensions

Width
6 in.
Height
12 in.
Length
6 in.

Details

Fragrance
odorless
Cleaner Container Type
Gallon
Net Weight
10 lbs
Material
Liquid
Features
Non-toxic, non-allergenic, biodegradeable

Description

RMR PRO Spray GallonCOMMERCIAL-STRENGTH FORMULA: RMR PRO-Xtreme is our professional-strength odor eliminator that uses new molecular technology to encapsulate and destroy known odor-causing molecules.ENVIRONMENTALLY FRIENDLY: Our extreme odor remover permanently eliminates tough commercial odors including urine, smoke, garbage, vomit, pet accidents, incontinence, water damage, sewer backup, and even skunk spray.NO FRAGRANCES: RMR PRO-Xtreme has been formulated to leave no scent or fragrance. The product leaves behind only clean, crisp, fresh-smelling air. There is a slight tracer scent in the product to let consumers know where they have sprayed.SAFE TO USE: This commercial-grade odor eliminator spray is noncorrosive, nonflammable, and biodegradable. It is USDA Class-C recognized, safe, and easy to use.MULTIPLE APPLICATIONS: RMR PRO-Xtreme can be used in multiple locations including office buildings, hotels, public restrooms, public transit, and fire-damaged properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.