
Xtreme Pet Odor Eliminator
Mfr # RMRPOX15OZA
Zoro # G015888041
product price: $14.69
/eaKey Features
Color
Clear
Width
4.5 in
Height
9 in
Length
3 in
Material
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RMRPOX15OZA
Zoro #
G015888041
UPC #
-
Country of Origin
United States
Dimensions
Width
4.5 in
Height
9 in
Length
3 in
Details
Color
Clear
Material
Liquid
Description
RMR Xtreme Pet Odor Remover is a chemical-free formula that can stomp out foul smells at the source. No more dealing with lingering pet odors. The best part of RMR Xtreme Pet Odor Eliminator is that it's all-natural and completely colorless. You don't have to worry about ruining surfaces or leaving behind a caustic residue. Our organic solution uses nothing but natural plant-based ingredients. It's eco-friendly and releases no harmful VOCs. As a result, it's safe for pets and kids.
- Tough on stubborn messes, yet gentle on surfaces, our biodegradable formula goes the extra mile delivering a bright, scratch-free finish that preserves the clean and pristine condition of your appliances.
- Say goodbye to constant cleaning with the premium protectant that repels dirt and dust, dissolving existing messes and leaving a lasting shield on your kitchen, bathroom, sink, refrigerator, stove, and other high traffic areas.
- While most stainless steel cleaners require rubbing or wiping with the grain, our unique formula effectively tackles stubborn residue, fingerprints, and marks in seconds and can be applied in any direction.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.