Zoro Homepage

Xtreme Sport Odor Eliminator

  • Mfr # RMRSOX15OZA

  • Zoro # G715888051


product price: $14.69
/ea

Key Features

Length
2.5 in
Color
Clear
Height
9.5 in
Material
Liquid
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMRSOX15OZA
Zoro #
G715888051
UPC #
-
Country of Origin
United States

Dimensions

Length
2.5 in
Height
9.5 in
Width
2.5 in

Details

Color
Clear
Material
Liquid

Description

RMR Xtreme Sport Odor Remover is a chemical-free formula that can stomp out foul smells at the source. No more dealing with lingering body or sweat odors. The best part of RMR Xtreme Sport Odor Eliminator is that it's all-natural and completely colorless. You don't have to worry about ruining surfaces or leaving behind a caustic residue on your equipment. Our organic solution uses nothing but natural plant-based ingredients. It's eco-friendly and releases no harmful VOCs. As a result, it's safe for pets and kids.


  • RMR Xtreme Pet Odor Eliminator is non-toxic and biodegradable. Made with natural plant-based ingredients you can remove unwanted pet odors, not just mask them.
  • This formula is meant to be sprayed directly on the source of odors and will leave your surfaces residue free.
  • RMR Xtreme Pet Odor Eliminator is the superior, colorless, all-natural, plant-based odor-eliminating formulation that completely eliminates odors at their source. Fast. Once and for all.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.