2.4A Fast Dual USB AC Adapter Wall Charger For Ipads; Tablets; Smartphones; Mp3 Players And Gaming Devices
- Mfr # RND-AC2USB
- Zoro # G504043487
product price:Â
$
25.79
/ea
Key Features
Color
Black
Compatibility
Motorola X Smartphone; HTC Smartphones: Droid DNA,One,One X,8X; Samsung Smartphones: S2,S3,S4,Note,Note 2,Note 3,Galaxy Nexus; Apple Devices: iPad Tablet PC,iPad 2 Tablet PC,iPad 3 Tablet PC,iPad 4 Tablet PC,iPad mini Tablet PC,iPad mini 2 Tablet PC,iPhone Smartphone,iPhone 3GS Smartphone,iPhone 4 Smartphone,iPhone 4S Smartphone,iPhone 5 Smartphone,iPhone 5S Smartphone,iPhone 5C Smartphone,iPod Audio/Video Player; Nokia Lumia Smartphones: 520,1020,925
Standards
CE, FCC
Output Voltage
5 V DC
Device Supported
Tablet PC, iPod, MP3 Player, Smartphone, iPad, iPhone, Digital Camera, Cellular Phone, Gaming Console
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RND-AC2USB
- Zoro #
- G504043487
- UPC #
- 810099020151
- Country of Origin
- China
- Item
- AC Adapter
- Color
- Black
- Compatibility
- Motorola X Smartphone; HTC Smartphones: Droid DNA,One,One X,8X; Samsung Smartphones: S2,S3,S4,Note,Note 2,Note 3,Galaxy Nexus; Apple Devices: iPad Tablet PC,iPad 2 Tablet PC,iPad 3 Tablet PC,iPad 4 Tablet PC,iPad mini Tablet PC,iPad mini 2 Tablet PC,iPhone Smartphone,iPhone 3GS Smartphone,iPhone 4 Smartphone,iPhone 4S Smartphone,iPhone 5 Smartphone,iPhone 5S Smartphone,iPhone 5C Smartphone,iPod Audio/Video Player; Nokia Lumia Smartphones: 520,1020,925
- Standards
- CE, FCC
- Output Voltage
- 5 V DC
- Device Supported
- Tablet PC, iPod, MP3 Player, Smartphone, iPad, iPhone, Digital Camera, Cellular Phone, Gaming Console
- Maximum Output Current
- 2.40 A
Description
Features
- Charge two USB powered devices at the same time using one outlet with this fast, high quality wall charger.
- This dual USB port is perfect for anyone who has multiple smart phones or other USB devices.
- Protection standards include a current and short auto recovery & prevents damage from overheating.
- Dual Black USB AC wall charger for most USB Devices is compatible with iPads, Tablets, Smartphones, MP3 Players and Gaming Devices.
- Input - 12-24V DC.
- Output - 5.0V DC 2.1 Amp.
- Dimension - 3.2 x 3.1 x 1.6 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.