Drivers Gloves, Slip-On - Open, Beige, XL, 1 PR

  • Mfr # VP3224XL

  • Zoro # G302745200


product price: $13.79
/pr

Key Features

Color
Beige
Material
Leather
Leather Grade
Premium
Thumb Style
Wing
Glove Cut
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP3224XL
Zoro #
G302745200
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL

Details

Item
Drivers Gloves
Color
Beige
Material
Leather
Leather Grade
Premium
Thumb Style
Wing
Glove Cut
Grain
Palm Material
Leather
Features
Hemmed
Cuff Style
Slip-On - Open
Glove Liner Material
Unlined
Glove Back Material
Grain Leather

Description

Gloves, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.