Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Road Power Road Power 4 Ga. 54 in. Battery Cable Lead Top Post 54-4LR

Road Power 4 Ga. 54 in. Battery Cable Lead Top Post (Discontinued)

  • Mfr # 54-4LR
  • Zoro # G105389632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-4LR
Zoro #
G105389632
UPC #
85407575443
Country of Origin
China

Description

Rugged terminal ends are constructed from tin-plated brass that supplies superior starting power for car, truck or marine applications when compared to leaded counterparts. The cable jacket is manufactured from high temperature PVC designed to resist water, oil and chemicals. These lead-free battery cables feature full gauge stranded copper that extends through the entire length of the flattened lug insuring complete capacity conductivity.


  • • These battery cables are RoHS (Removal of Hazardous Materials) compliant and provide the highest-level of corrosion protection while completely removing the dangerous threat of lead contamination
  • • Purpose of use for electrical & heating, cord & power management
  • • This product is manufactured in Indonesia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.