Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Road Power Road Power 6 Ga. 19 in. Battery Cable Lug To Lug LG19-6

Road Power 6 Ga. 19 in. Battery Cable Lug To Lug (Discontinued)

  • Mfr # LG19-6
  • Zoro # G700541299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG19-6
Zoro #
G700541299
UPC #
85407211969
Country of Origin
United States

Description

Road Power LG19-6 for use with lawn and garden battery applications, 100 percent copper conductor tough vinyl insulation. Maximum energy lead free design PVC wire jacket material is oil, chemical and water resistant.


  • • Plated steel ring terminal material
  • • Full gauge stranded copper extends entire length of flattened lug insuring complete conductivity
  • • 60 degree Celsius cable insulation temperature rating
  • • Tough vinyl insulation
  • • Conductor extends to end of terminal, 0.390 inch (nom) stud hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.