This item is Discontinued.

Road Power LG496 6 Gauge Lawn & Garden Battery Cable 49 in. 8132748

LG496 6 Gauge Lawn & Garden Battery Cable 49 in. (Discontinued)

  • Mfr # 8132748
  • Zoro # G616315687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8132748
Zoro #
G616315687
UPC #
-
Country of Origin
China

Description

Features 6 gauge Cable length: 49in Cable insulation color: Black For use with lawn & garden battery applications 100% copper conductor Tough vinyl insulation Maximum energy lead-free design PVC wire jacket material is oil, chemical, and water resistant Ring terminal material: Plated steel Cable insulation temperature rating: 60 deg C Ring terminal design: Conductor extends to end of terminal, 0.390in nom stud hole Full gauge stranded copper extends entire length of flattened lug insuring complete conductivity Industry Approvals: SAE Standards, RoHS Compliant pack in retail style clam shell with full color insert card Specifications Dimension: 9in H x 3.25in W x 1.75in L Weight: 0.6 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.