Zoro Homepage

CB Mic, Noise Cancelling

  • Mfr # RK564P

  • Zoro # G0157851


product price: $46.69
/ea

Key Features

Type
Noise Cancelling
Cord Length (Ft.)
7 ft
Connector Type
4-Pin
Housing Material
ABS
Cord Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK564P
Zoro #
G0157851
UPC #
045464769643
Country of Origin
China

Dimensions

Cord Length (Ft.)
7 ft
Cord Length
7 ft

Details

Item
Microphone
Type
Noise Cancelling
Connector Type
4-Pin
Housing Material
ABS
Housing Color
Black
Microphone Type
Noise Cancelling
Output Power
2 W
Color
Black
Material
ABS
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Series
CB Radios
Noise Prevention
Noise Cancelling
Compatible Radio Brand
CB Radios
Radio Connector Type
4-Pin
Product Type
Microphone

Description

Microphone, Product Type Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand CB Radios, Compatible Radio Series CB Radios, Radio Connector Type 4-Pin, Noise Prevention Noise Cancelling, Material ABS, Cord Length 84 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.