Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadking Hvy Dty Light Chrgr, Dual 2.4A USB, 12V/DC RK03236

Hvy Dty Light Chrgr, Dual 2.4A USB, 12V/DC (Discontinued)

  • Mfr # RK03236
  • Zoro # G1212213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK03236
Zoro #
G1212213
UPC #
045464795291
Country of Origin
China

Details

Item
Hvy Dty Light Charger w/Dual 2.4A USB,12V/DC

Description

Hvy Dty Light Charger w/Dual 2.4A USB,12V/DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.