Zoro Homepage

Comfort Ride Tandem Axle Shock Absorber System for 2-3/8in Axle Diameters

  • Mfr # 2450

  • Zoro # G516559792


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Length
17 in
Material
Steel
Color
Silver
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450
Zoro #
G516559792
UPC #
758306319561
Country of Origin
United States

Dimensions

Length
17 in
Depth
14 in

Details

Material
Steel
Color
Silver

Description

An 80 percent reduction in road-induced vibration! Independent tests show Comfort Ride shock absorber and leaf spring systems reduce energy transmission to otherwise-conventional trailers/fifth wheels by more than 80 percent, over a variety of surfaces. Four major design innovations are behind those results: the axles are isolated, the shock absorbers are mounted vertically, the shock absorbers are angled to provide sway control, and fewer moving parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.