Direct Connect Tow Bar Baseplate for Ford F-150 Pickup 2021-2022
Mfr # 524467-5
Zoro # G116051559
product price:Â $487.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Material
Steel
Length
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524467-5
Zoro #
G116051559
UPC #
758306324756
Country of Origin
United States
Dimensions
Depth
10 in
Length
18 in
Details
Material
Steel
Color
Black
Description
The direct-connect style baseplate allows you to connect your tow bar directly to the baseplate, eliminating the need for a crossbar. This is our easiest system to connect and disconnect. If you are using a motorhome-mounted tow bar, this is the baseplate you should choose. Fits 2021-2022 Ford F-150 Pickup. Fits 4WD 2.7 and 3.5 Eco Boost, 3.5 Hybrid, 3.5 and 5.0 models. Adaptive Cruise Control okay. No Raptor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.