
Exact Center Steering Stabilizer 225F Class A & Bus
Mfr # 481225A
Zoro # G716106246
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Length
36 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
481225A
Zoro #
G716106246
UPC #
758306333093
Country of Origin
United States
Dimensions
Depth
3 in
Length
36 in
Details
Material
Steel
Color
Black
Description
What is it? Exact Center is a steering stabilizer but it's different from anything else on the market today. Why is it unique? It's proactive. While other systems slowly ramp up forces to control steering, they do nothing if you are traveling straight down the road. As you turn, these stabilizers will begin to push back and help control your steering but only after it's wandered. Exact Center's substantial force helps prevent movement from center, resulting in a tight, responsive feel. Why is this important? Other stabilizers have a soft center, giving a spongy feel that allows the vehicle to wander. Ramping up force gradually like this means that there is more play, more wander and more white-knuckling. Exact Center provides more of a sports-car-like feel and significantly reduces driver fatigue. Will this help with Death Wobble? Yes. Some vehicles, under just the right circumstances, will develop a harmonic oscillation, resulting in the front tires violently racking from side to side. This is known as Death Wobble and although rare, it is well known within the Jeep community. Exact Center stops the forces that cause it, greatly reducing the chance of it ever happening. What vehicles will benefit from Exact Center? Most motorhomes, trucks, and Jeeps, as well as towed vehicles behind RVs. Why would I want a steering stabilizer on my towed vehicle? Just like a shopping cart, your front tires want to spin around while backing up. As a result, you can easily damage your towed vehicle or the towing system due to jackknifing. Exact Center resists those forces, thereby allowing some towed vehicles to be backed up. This is a game changer. Note: It's important that worn steering components are addressed BEFORE installing this kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.