Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Foot Tongue Jack Extension

  • Mfr # 725014

  • Zoro # G616559661


product price: $63.15
/ea

Key Features

Depth
8 in
Color
Yellow
Material
Steel
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725014
Zoro #
G616559661
UPC #
758306319639
Country of Origin
United States

Dimensions

Depth
8 in
Length
9 in

Details

Color
Yellow
Material
Steel

Description

If your tongue jack takes forever to raise and lower, you need Quick Foot. Just drop it and pin it to gain up to six inches of trailer tongue height in ten seconds or less! Quick Foot is always ready, adjustable, tough, stable, and a no-brainer improvement over wooden blocks. Fits virtually all standard tongue jacks both manual and electric with two-inch diameter inner tubes. 5k-pound tongue weight rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.