Zoro Homepage

RM3477 Tow Dolly

  • Mfr # 2050-1

  • Zoro # G416560744


product price: $2,620.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
94 in
Color
Silver
Material
Steel
Depth
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050-1
Zoro #
G416560744
UPC #
758306311664
Country of Origin
United States

Dimensions

Length
94 in
Depth
35 in

Details

Color
Silver
Material
Steel

Description

The RM3477 Tow Dolly offers easy-load ramps that quickly adjust your dolly to tow virtually any car weighing up to 4,350 lbs. Unique TrueGrip laser-cut tread pattern provides positive traction in both directions for safe loading and unloading. Accu-Lube hubs allow you to easily repack the wheel bearings with a grease gun. Built-in electric brakes provide safer stops. Deck swivels 9Degrees for easy cornering and maneuvering. Ramps, axle and deck are powder coated for maximum durability. Complete with adjustable TieDown straps fit tires with diameters of 30 or less, with 11 or less in tread width and ratchets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.