Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrain Tow Bars Combo Kit for Sterling

  • Mfr # RDM9284-2

  • Zoro # G416341824


product price: $324.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDM9284-2
Zoro #
G416341824
UPC #
-
Country of Origin
China

Description

Features Full length safety crossbar reinforced for maximum support and safety Easily folds for storage Sealed tow bar arms keeps moisture and road debris out A lustrous high tech powder coat finish for maximum durability For all two inch ball mount motorhome receivers Hidden bracket design drawbars are easily removable via 2 pins Improved aesthetics compared with standard brackets Computer cut all steel construction provides exceptional strength Black powder coat finish is durable and corrosion resistant Simple installation no welding required Base plates ensure a perfect fit for your vehicle Compatible with quick disconnects and all roadmaster tow bars Specifications Color Black Finish Black Powder Coated Material Steel Weight 9 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.