Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro 25 ft. Tape Measures, 1/4" Blade RP-10230

25 ft. Tape Measures, 1/4" Blade (Discontinued)

  • Mfr # RP-10230
  • Zoro # G7057858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-10230
Zoro #
G7057858
UPC #
045464012305
Country of Origin
China

Dimensions

Blade Length
25 ft.
Blade Width
1/4"

Details

Item
Tape Measure,25ft.
Belt Clip
Yes
Rewind Type
Automatic
Stud Markings
Yes
Lock Type
Slide
Tape Measure Product Grouping
Tape Measures

Description

Tape Measure,25ft.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.