Zoro Homepage
This item is Discontinued.
Roadpro 9" x 12" Padded Clipboard w/Inside Pocket, Black DCB-111BK

9" x 12" Padded Clipboard w/Inside Pocket, Black (Discontinued)

  • Mfr # DCB-111BK
  • Zoro # G7061297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB-111BK
Zoro #
G7061297
UPC #
045464900633
Country of Origin
China

Dimensions

Sheet Size
9" x 12"
Width
9-1/4"
Height
12-1/2"

Details

Item
Padded Clipboard
Color
Black
Mounting Style
Clip

Description

Padded Clipboard,w/Inside Pocket,9x12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.