Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, 6", Finish: Black Nickel

  • Mfr # RPS2011

  • Zoro # G7141465


product price: $8.99
/ea

Key Features

Overall Length
6 in
Finish
Black Nickel
Material
Alloy steel
Features
Comfort Grip Handle with Hang Hole, Extra Wide Jaw Span with 1 Scale Laser Etched on Jaw, All Purpose Adjustable Wrench for Truck Shop or Home Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPS2011
Zoro #
G7141465
UPC #
045464234356
Country of Origin
China

Dimensions

Overall Length
6 in

Details

Item
Adjustable Wrench,6"
Finish
Black Nickel
Material
Alloy steel
Features
Comfort Grip Handle with Hang Hole, Extra Wide Jaw Span with 1 Scale Laser Etched on Jaw, All Purpose Adjustable Wrench for Truck Shop or Home Use

Description

This Roadpro RPS2011 Adjustable Wrench is a great addition to your toolbox. It has an adjustable wrench nominal length of 6", making it perfect for tightening and loosening nuts and bolts. The alloy steel material provides superior strength, durability, and toughness to the wrench. It also comes with a black nickel finish that makes it rust resistant. This adjustable wrench is easy to use, with its easy-to-read markings and an overall length of 6". You will want this Roadpro RPS2011 Adjustable Wrench in your toolbox as soon as possible.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.