Zoro Homepage

All Purpose Electrical Wire, 12ga., 10ft.

  • Mfr # RP1210

  • Zoro # G7163129


product price: $9.59
/ea

Key Features

Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1210
Zoro #
G7163129
UPC #
045464236053
Country of Origin
China

Dimensions

Wire Size
12 AWG
Length
10 ft.

Details

Item
Primary Wire

Description

All Purpose Electrical Wire,12ga.,10ft.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.