Zoro Homepage

All Purpose Electrical Wire, 14ga., 15ft.

  • Mfr # RP1415

  • Zoro # G7051418


product price: $9.19
/ea

Key Features

Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1415
Zoro #
G7051418
UPC #
045464236060
Country of Origin
China

Dimensions

Wire Size
14 AWG
Length
15 ft.

Details

Item
Primary Wire

Description

All Purpose Electrical Wire,14ga.,15ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.