Antenna Stud, Heavy Duty, Brass Plated
Mfr # RP-105ADT
Zoro # G1921818
product price: $7.65
/eaKey Features
Includes
SO-239 Connector
Type
Heavy Duty
Finish
Chrome Plated
Material
Stainless Steel
For Use With
CB Antenna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-105ADT
Zoro #
G1921818
UPC #
045464132669
Country of Origin
China
Dimensions
Thread Size
3/8"-24
Details
Item
Antenna Stud
Includes
SO-239 Connector
Type
Heavy Duty
Finish
Chrome Plated
Material
Stainless Steel
For Use With
CB Antenna
Description
Antenna Stud, Mounting Type Stud, Material Stainless Steel, Includes SO-239 Connector, Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.