Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro Automotive Replacement Bulbs, 1141 RP-1141

Automotive Replacement Bulbs, 1141 (Discontinued)

  • Mfr # RP-1141
  • Zoro # G7084589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-1141
Zoro #
G7084589
UPC #
045464121151
Country of Origin
China

Details

Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15)
Type
Vehicle Replacement Bulbs
Bulb Primary Application
Automotive
Lumens
402
Item
Automotive Replacement Bulbs
Sub-Category
Automotive Lighting
Used For
Interior and Exterior Vehicle Lights
Trade Number
1141
Color
Clear
Lamp Type
Halogen
Features
Bright Illumination; Optimum Visibility
Bulb Finish
Clear
Voltage
13

Description

Automotive Replacement Bulbs, S8 Bulb Shape, Single Contact Bayonet (BA15) Bulb Base Type, 402, 13, Trade Number 1141, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.