Automotive Replacement Bulbs, 1156
Mfr # RP-1156
Zoro # G7091555
product price: $1.85
/eaSold in multiples of 5 for $9.25
Key Features
Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15)
Lumens
300
Bulb Primary Application
Automotive
Bulb Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-1156
Zoro #
G7091555
UPC #
045464121168
Country of Origin
China
Details
Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15)
Lumens
300
Bulb Primary Application
Automotive
Bulb Finish
Clear
Features
Bright Illumination; Optimum Visibility
Used For
Interior and Exterior Vehicle Lights
Sub-Category
Automotive Lighting
Lighting Technology
Incandescent
Lamp Type
Halogen
Type
Vehicle Replacement Bulbs
Voltage
12
Color
Clear
Bulb Amps
2.10mA
Trade Number
1156
Item
Automotive Replacement Bulbs
Average Bulb Life
600 hr.
Description
Automotive Replacement Bulbs, S8 Bulb Shape, Single Contact Bayonet (BA15) Bulb Base Type, 300, 12, Trade Number 1156, Bulb Primary Application Automotive, Bulb Type Miniature, Bulb Finish Clear
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.