Auxiliary Power Outlet, Auto Travel, 12V
Mfr # RPPS-16ES
Zoro # G8897707
product price: $10.39
/eaKey Features
Type
Clip-on
Capacity
12V
Watts
150
Used For
12V Products
Includes
Spring Loaded Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPPS-16ES
Zoro #
G8897707
UPC #
045464928545
Country of Origin
China
Dimensions
Cord Length
6 ft
Details
Item
Auxiliary Power Outlet
Type
Clip-on
Capacity
12V
Watts
150
Used For
12V Products
Includes
Spring Loaded Lid
Voltage (DC)
12 V DC
Features
Sealed Spring Closure
Color
Black
Product Type
Power Outlet
Ports
12V Auxiliary Port
Number of Connections
1
Voltage
12V DC
Operating Voltage
12V DC
Description
Auxiliary Power Outlet, Product Type Power Outlet, Number of Connections 1, Cord Length 6 ft, Color Black, Ports 12V Auxiliary Port, Includes Spring Loaded Lid, Compatible Devices 12V Devices, Features Sealed Spring Closure, Operating Voltage 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.