Zoro Homepage
This item is Discontinued.
Roadpro Booster Cable, 10-ga., 12ft. RP10GA

Booster Cable, 10-ga., 12ft. (Discontinued)

  • Mfr # RP10GA
  • Zoro # G7058670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP10GA
Zoro #
G7058670
UPC #
045464300709
Country of Origin
China

Dimensions

Cable Length
12 ft.

Details

Amps
200A
Material
Copper
Type
Booster Cable
Gauge
10 ga.
Item
Booster Cable
Category Type
Jumper Cables
Charger Function
Boosting

Description

Booster Cable,10-ga.,12ft.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.