Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Fan, Oscillating, 12V

  • Mfr # RP-1137

  • Zoro # G8897831


product price: $26.25
/ea

Key Features

Type
Oscillating
Amps
0.8 A
Watts
8 W
Dia. (In.)
7 in
Includes
10 ft Power Cord, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP-1137
Zoro #
G8897831
UPC #
045464920860
Country of Origin
China

Dimensions

Dia. (In.)
7 in
Blade Diameter
7 in

Details

Item
Car Fan
Type
Oscillating
Amps
0.8 A
Watts
8 W
Includes
10 ft Power Cord, Mounting Hardware
Features
78 cfm
Voltage (DC)
12 V DC
Used For
Camper, Truck, Vehicles
Color
Black
Number of Speeds
1
Air Flow
3 fpm
Fan Voltage
12V DC
Guard Material
Metal
Fan Power Source
Plug-In

Description

Car Fan, Blade Diameter 7 in, Number of Speeds 1, Air Flow 3 fpm, Amps 0.8 A, Guard Material Metal, Fan Voltage 12V DC, Includes 10 ft Power Cord, Mounting Hardware, Fan Power Source Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.