Car Fan, Portable
Mfr # RP8000
Zoro # G0157328
product price: $27.19
/eaKey Features
Type
Portable
Amps
2.5 A
Includes
6 ft Power Cord
Voltage (DC)
12 V DC
Used For
Camper, Car, Travel, Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP8000
Zoro #
G0157328
UPC #
045464778201
Country of Origin
China
Dimensions
Size
13 in W x 12 in D x 3 in H
Blade Diameter
4 in
Details
Item
Car Fan
Type
Portable
Amps
2.5 A
Includes
6 ft Power Cord
Voltage (DC)
12 V DC
Used For
Camper, Car, Travel, Truck
Fan Voltage
12V DC
Guard Material
Plastic
Air Flow
3 fpm
Number of Speeds
1
Fan Power Source
Plug-In/Battery
Description
Car Fan, Blade Diameter 4 in, Number of Speeds 1, Air Flow 3 fpm, Amps 2.5 A, Guard Material Plastic, Fan Voltage 12V DC, Includes 6 ft Power Cord, Fan Power Source Plug-In/Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.