Zoro Homepage
This item is Discontinued.
Roadpro Car Pot, Heater, 12V, 7A 5021

Car Pot, Heater, 12V, 7A (Discontinued)

  • Mfr # 5021
  • Zoro # G8897813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021
Zoro #
G8897813
UPC #
045464050215
Country of Origin
China

Dimensions

Cord Length
4 ft

Details

Item
Car Pot
Type
Heater
Capacity
20 oz
Amps
7 A
Watts
85 W
Voltage (DC)
12 V DC
Used For
Heating Beverages and Food
Includes
Mounting Bracket
Features
Plugs into Lighter Plug Socket
Product Type
Car Pot
Wattage
85 W
Current
7 A
Compatible Vehicle Type
Trucks
Voltage
12V DC
Operating Voltage
12V DC

Description

Car Pot, Product Type Car Pot, Operating Voltage 12V DC, Cord Length 4 ft, Includes Mounting Bracket, Compatible Vehicle Type Trucks, Current 7 A, Features Plugs into Lighter Plug Socket, Wattage 85 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.