Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Stove, Portable, 12V

  • Mfr # RPSC-197

  • Zoro # G8897874


product price: $39.99
/ea

Key Features

Type
Portable
Amps
12 A
Watts
144 W
Voltage (DC)
12 V DC
Temp. Range
0 Degrees to 148 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPSC-197
Zoro #
G8897874
UPC #
045464250004
Country of Origin
Viet Nam

Dimensions

Cord Length
5 1/2 ft

Details

Item
Car Stove
Type
Portable
Amps
12 A
Watts
144 W
Voltage (DC)
12 V DC
Temp. Range
0 Degrees to 148 Degrees C
Used For
Camping, Tailgating, Vehicle Travel
Includes
15 A Fused Power Cord
Minimum Operating Temperature
32 Degrees F
Wattage
144 W
Current
12 A
Product Type
Portable Stove
Maximum Operating Temperature
298.4 Degrees F
Voltage
12V DC
Operating Voltage
12V DC

Description

Car Stove, Product Type Portable Stove, Operating Voltage 12V DC, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 298.4 Degrees F, Cord Length 5 1/2 ft, Includes 15 A Fused Power Cord, Current 12 A, Wattage 144 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.