Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roadpro Car Vacuum, Portable, 12V RPSC-813

Car Vacuum, Portable, 12V (Discontinued)

  • Mfr # RPSC-813
  • Zoro # G8897901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPSC-813
Zoro #
G8897901
UPC #
045464250028
Country of Origin
China

Details

Item
Car Vacuum
Type
Portable
Includes
15A 12 ft Fused Power Cord, 3 ft Flexible Hose, 12V Plug
Voltage (DC)
12
Used For
Car, Boat, Truck, Camper

Description

Car Vacuum, Includes 15A 12 ft Fused Power Cord, 3 ft Flexible Hose, 12V Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.